- 4 in Roller Diameter
- 2 1/4 in Roller Width
- 1 1/4 in Inner Diameter
- Roller Follower
| Material | SUJ2 |
| Bearing Type | Roller Follower |
| Enclosure | Open |
| Roller Type | Roller |
| Dn (Grease) | 42000 |
| Outer Diameter Type | Cylindrical |
| Roller Dia. | 4 in |
| Roller Width | 2 1/4 in, 57.15 mm |
| Dynamic Load Rating | 142000 N |
| Relubricatable | Yes |
| I.D. | 1 1/4 in |
| Dn (Oil) | 70000 |
| Weight | 7.04 LB |
| EAN or UPC | 4549557027567 |

