- 3 1/2 in Roller Diameter
- 2 in Roller Width
- 1 1/8 in Inner Diameter
- Roller Follower
| Dn (Oil) | 70000 |
| Roller Width | 2 in, 50.8 mm |
| Dynamic Load Rating | 111000 N |
| Dn (Grease) | 42000 |
| Outer Diameter Type | Crowned |
| Roller Type | Roller |
| Material | SUJ2 |
| Enclosure | Sealed |
| Bearing Type | Roller Follower |
| I.D. | 1 1/8 in |
| Roller Dia. | 3 1/2 in |
| Relubricatable | Yes |
| Weight | 4.95 LB |
| EAN or UPC | 4549557027550 |

