- 3 in Roller Diameter
- 1 3/4 in Roller Width
- 1 in Inner Diameter
- Roller Follower
| Roller Type | Roller |
| Outer Diameter Type | Crowned |
| Bearing Type | Roller Follower |
| Roller Width | 1 3/4 in, 44.45 mm |
| Dn (Oil) | 70000 |
| I.D. | 1 in |
| Enclosure | Sealed |
| Dynamic Load Rating | 77600 N |
| Material | SUJ2 |
| Relubricatable | Yes |
| Roller Dia. | 3 in |
| Dn (Grease) | 42000 |
| Weight | 3.102 LB |
| EAN or UPC | 4549557027499 |

