- 2 3/4 in Roller Diameter
- 1 1/2 in Roller Width
- 3/4 in Inner Diameter
- Roller Follower
| Bearing Type | Roller Follower |
| Material | SUJ2 |
| Roller Type | Roller |
| I.D. | 3/4 in |
| Roller Dia. | 2 3/4 in |
| Enclosure | Sealed |
| Outer Diameter Type | Cylindrical |
| Roller Width | 1 1/2 in, 38.1 mm |
| Dynamic Load Rating | 61400 N |
| Relubricatable | Yes |
| Dn (Grease) | 42000 |
| Dn (Oil) | 70000 |
| Weight | 2.244 LB |
| EAN or UPC | 4549557027444 |

