- 2 1/4 in Roller Diameter
- 1 1/4 in Roller Width
- 5/8 in Inner Diameter
- Roller Follower
| Bearing Type | Roller Follower |
| Roller Type | Roller |
| Dynamic Load Rating | 45700 N |
| Enclosure | Open |
| I.D. | 5/8 in |
| Roller Dia. | 2 1/4 in |
| Dn (Oil) | 70000 |
| Roller Width | 1 1/4 in, 31.75 mm |
| Outer Diameter Type | Cylindrical |
| Material | SUJ2 |
| Dn (Grease) | 42000 |
| Relubricatable | Yes |
| Weight | 1.317 LB |
| EAN or UPC | 4549557027352 |

