- 1 7/8 in Roller Diameter
- 1 in Roller Width
- 1/2 in Inner Diameter
- Roller Follower
| Roller Dia. | 1 7/8 in |
| Bearing Type | Roller Follower |
| Dn (Grease) | 42000 |
| Relubricatable | Yes |
| Dn (Oil) | 70000 |
| Dynamic Load Rating | 35300 N |
| Roller Type | Roller |
| Material | SUJ2 |
| Roller Width | 1 in, 25.4 mm |
| I.D. | 1/2 in |
| Enclosure | Open |
| Outer Diameter Type | Cylindrical |
| Weight | 0.798 LB |
| EAN or UPC | 4549557027284 |

