- 1 5/8 in Roller Diameter
- 7/8 in Roller Width
- 7/16 in Inner Diameter
- Roller Follower
| I.D. | 7/16 in |
| Outer Diameter Type | Crowned |
| Roller Type | Roller |
| Dn (Grease) | 42000 |
| Roller Width | 7/8 in, 22.225 mm |
| Material | SUJ2 |
| Bearing Type | Roller Follower |
| Relubricatable | Yes |
| Enclosure | Sealed |
| Dynamic Load Rating | 28200 N |
| Dn (Oil) | 70000 |
| Roller Dia. | 1 5/8 in |
| Weight | 0.499 LB |
| EAN or UPC | 4549557027246 |

