- 1 1/4 in Roller Diameter
- 3/4 in Roller Width
- 3/8 in Inner Diameter
- Roller Follower
| Bearing Type | Roller Follower |
| Dynamic Load Rating | 23600 N |
| Relubricatable | Yes |
| Roller Type | Roller |
| Outer Diameter Type | Cylindrical |
| Roller Width | 3/4 in, 19.05 mm |
| I.D. | 3/8 in |
| Roller Dia. | 1 1/4 in |
| Enclosure | Open |
| Material | SUJ2 |
| Dn (Oil) | 70000 |
| Dn (Grease) | 42000 |
| Weight | 0.239 LB |
| EAN or UPC | 4549557027116 |

