- 1 in Roller Diameter
- 5/8 in Roller Width
- 5/16 in Inner Diameter
- Roller Follower
| Roller Width | 5/8 in, 15.875 mm |
| Roller Dia. | 1 in |
| Dn (Grease) | 42000 |
| Enclosure | Sealed |
| Roller Type | Roller |
| Dynamic Load Rating | 13100 N |
| Material | SUJ2 |
| Bearing Type | Roller Follower |
| Relubricatable | Yes |
| Outer Diameter Type | Crowned |
| I.D. | 5/16 in |
| Dn (Oil) | 70000 |
| Weight | 0.149 LB |
| EAN or UPC | 4549557027079 |

