- 9/16 in Roller Diameter
- 3/8 in Roller Width
- 1/4 in Stud Diameter
- 1/4-28 Thread Size
| Roller Type | Needle Roller |
| Shin - Oil | 70000 |
| Stud Dia. | 1/4 in, 6.35 mm |
| Thread Size | 1/4-28 UNF Thread Size |
| Hex Socket | Hex Socket |
| Roller Dia. | 9/16 in |
| Limiting Speed - Grease | 6614 rpm |
| d1n - Grease | 42000 |
| Stud Profile | Standard |
| Roller Width | 3/8 in |
| Thread Type | UNF |
| Dynamic Load Rating | 4710 N |
| Shin added / d1n - Oil | 70000 |
| Relubricatable | No |
| Bearing Type | Cam Follower |
| Roller Surface Profile | Cylindrical |
| Weight | 0.033 LB |
| EAN or UPC | 4549557022326 |

