- 3/8 in/9.525 mm Roller Width
- 1/4 in/6.35 mm Stud Diameter
| Relubricatable | Yes |
| Stud Type | Inch Series Heavy Duty Full Complement |
| Stud Length | 5/8 in, 15.875 mm |
| Shin added / d1n - Oil | 70000 |
| d1n - Grease | 42000 |
| Outside Ring Shape | Cylindrical |
| Shin - Oil | 70000 |
| End Type | Screwdriver Slot |
| Dynamic Load Rating | 4710 N |
| Stud Profile | Standard |
| Thread Size | 1/4-28 UNF Thread Size |
| Roller Surface Profile | Cylindrical |
| Enclosure | Sealed |
| Thread Type | UNF |
| Bearing Type | Cam Follower |
| Material | High Carbon Steel Made |
| Roller Dia. | 1/2 in |
| Roller Width | 3/8 in |
| Stud Dia. | 1/4 in, 6.35 mm |
| Roller Type | Cylindrical |
| Limiting Speed - Grease | 6614 rpm |
| Stud Material | High Carbon Steel Made |
| Weight | 0.026 LB |
| EAN or UPC | 4549557022302 |

