- 4 in Roller Diameter
- 2 1/4 in Roller Width
- 2 in Stud Diameter
- 2-12 Thread Size
- Sealed Enclosure
| Roller Width | 2 1/4 in |
| Thread Size | 2-12 UN Thread Size |
| Enclosure | Sealed |
| Shin added / d1n - Oil | 70000 |
| Relubricatable | Yes |
| Stud Dia. | 2 in, 50.8 mm |
| Stud Profile | Standard |
| Dynamic Load Rating | 142000 N |
| Bearing Type | Cam Follower |
| Roller Surface Profile | Cylindrical |
| d1n - Grease | 42000 |
| Thread Type | UN |
| Roller Dia. | 4 in |
| Roller Type | Needle Roller |
| Shin - Oil | 70000 |
| Limiting Speed - Grease | 827 rpm |
| Weight | 10.912 LB |
| EAN or UPC | 4549557023354 |

