- 3 1/2 in Roller Diameter
- 2 in Roller Width
- 1 3/4 in Stud Diameter
- 1 3/4-12 Thread Size
| Stud Profile | Standard |
| Roller Surface Profile | Cylindrical |
| Roller Dia. | 3 1/2 in |
| Dynamic Load Rating | 111000 N |
| Relubricatable | Yes |
| Limiting Speed - Grease | 945 rpm |
| Stud Dia. | 1 3/4 in, 44.45 mm |
| Shin added / d1n - Oil | 70000 |
| Roller Width | 2 in |
| Bearing Type | Cam Follower |
| Roller Type | Needle Roller |
| d1n - Grease | 42000 |
| Thread Size | 1 3/4-12 UN Thread Size |
| Thread Type | UN |
| Shin - Oil | 70000 |
| Weight | 7.128 LB |
| EAN or UPC | 4549557023262 |

