- 3 in Roller Diameter
- 1 3/4 in Roller Width
- 1 1/2 in Stud Diameter
- 1 1/2-12 Thread Size
| Stud Profile | Standard |
| Limiting Speed - Grease | 1102 rpm |
| Relubricatable | Yes |
| Stud Dia. | 1 1/2 in, 38.1 mm |
| Thread Type | UNF |
| Thread Size | 1 1/2-12 UNF Thread Size |
| Shin added / d1n - Oil | 70000 |
| Roller Type | Needle Roller |
| Roller Width | 1 3/4 in |
| d1n - Grease | 42000 |
| Roller Dia. | 3 in |
| Bearing Type | Cam Follower |
| Shin - Oil | 70000 |
| Dynamic Load Rating | 77600 N |
| Roller Surface Profile | Cylindrical |
| Weight | 4.62 LB |
| EAN or UPC | 4549557023163 |

