- 2 in Roller Diameter
- 1 1/4 in Roller Width
- 1 1/8 in Stud Diameter
- 1 1/8-12 Thread Size
- Sealed Enclosure
| Shin added / d1n - Oil | 70000 |
| Bearing Type | Cam Follower |
| Shin - Oil | 70000 |
| Thread Size | 1 1/8-12 UNF Thread Size |
| d1n - Grease | 42000 |
| Relubricatable | Yes |
| Roller Type | Needle Roller |
| Enclosure | Sealed |
| Stud Profile | Standard |
| Roller Width | 1 1/4 in |
| Dynamic Load Rating | 45700 N |
| Roller Surface Profile | Cylindrical |
| Thread Type | UNF |
| Limiting Speed - Grease | 1470 rpm |
| Roller Dia. | 2 in |
| Stud Dia. | 1 1/8 in, 28.575 mm |
| Weight | 1.588 LB |
| EAN or UPC | 4549557023002 |

