- 1 7/8 in Roller Diameter
- 1 in Roller Width
- 1 in Stud Diameter
- 1-14 Thread Size
| Limiting Speed - Grease | 1653 rpm |
| Stud Dia. | 1 in, 25.4 mm |
| Thread Size | 1-14 UNS Thread Size |
| Shin - Oil | 70000 |
| Roller Width | 1 in |
| Bearing Type | Cam Follower |
| Thread Type | UNS |
| Shin added / d1n - Oil | 70000 |
| Roller Dia. | 1 7/8 in |
| Relubricatable | Yes |
| Dynamic Load Rating | 35300 N |
| Roller Surface Profile | Cylindrical |
| Stud Profile | Standard |
| Roller Type | Needle Roller |
| d1n - Grease | 42000 |
| Weight | 1.117 LB |
| EAN or UPC | 4549557022913 |

