- 1 5/8 in Roller Diameter
- 7/8 in Roller Width
- 7/8 in Stud Diameter
- 7/8-14 Thread Size
- Sealed Enclosure
| Enclosure | Sealed |
| Roller Surface Profile | Cylindrical |
| Roller Dia. | 1 5/8 in |
| Shin - Oil | 70000 |
| Thread Type | UNF |
| d1n - Grease | 42000 |
| Limiting Speed - Grease | 1890 rpm |
| Bearing Type | Cam Follower |
| Roller Width | 7/8 in |
| Relubricatable | Yes |
| Thread Size | 7/8-14 UNF Thread Size |
| Stud Dia. | 7/8 in, 22.225 mm |
| Dynamic Load Rating | 28200 N |
| Stud Profile | Standard |
| Roller Type | Needle Roller |
| Shin added / d1n - Oil | 70000 |
| Weight | 0.723 LB |
| EAN or UPC | 4549557022852 |

