- 3/4 in Roller Diameter
- 1/2 in Roller Width
- 7/16 in Stud Diameter
- 7/16-20 Thread Size
| Thread Size | 7/16-20 UNF Thread Size |
| Roller Surface Profile | Cylindrical |
| Dynamic Load Rating | 8710 N |
| Shin added / d1n - Oil | 70000 |
| Stud Profile | Standard |
| Stud Dia. | 7/16 in, 11.112 mm |
| Bearing Type | Cam Follower |
| Thread Type | UNF |
| Limiting Speed - Grease | 3780 rpm |
| Roller Width | 1/2 in |
| Shin - Oil | 70000 |
| Roller Type | Needle Roller |
| Hex Socket | Hex Socket |
| Roller Dia. | 3/4 in |
| d1n - Grease | 42000 |
| Relubricatable | Yes |
| Weight | 0.085 LB |
| EAN or UPC | 4549557022470 |

