- 11/16 in Roller Diameter
- 7/16 in Roller Width
- 5/16 in Stud Diameter
- 5/16-24 Thread Size
| Stud Profile | Standard |
| Roller Type | Needle Roller |
| Thread Size | 5/16-24 UNF Thread Size |
| Limiting Speed - Grease | 5291 rpm |
| d1n - Grease | 42000 |
| Bearing Type | Cam Follower |
| Relubricatable | No |
| Shin added / d1n - Oil | 70000 |
| Roller Surface Profile | Cylindrical |
| Stud Dia. | 5/16 in, 7.938 mm |
| Roller Dia. | 11/16 in |
| Thread Type | UNF |
| Dynamic Load Rating | 6340 N |
| Roller Width | 7/16 in |
| Shin - Oil | 70000 |
| Hex Socket | Hex Socket |
| Weight | 0.059 LB |
| EAN or UPC | 4549557022425 |

