- 7/16 in/11.112 mm Roller Width
- 5/16 in/7.938 mm Stud Diameter
| Thread Size | 5/16-24 UNF Thread Size |
| Shin added / d1n - Oil | 70000 |
| Limiting Speed - Grease | 5291 rpm |
| Roller Dia. | 5/8 in |
| End Type | Screwdriver Slot |
| Enclosure | Shielded |
| Stud Type | Inch Series Heavy Duty Full Complement |
| Bearing Type | Cam Follower |
| Dynamic Load Rating | 6340 N |
| Shin - Oil | 70000 |
| Outside Ring Shape | Cylindrical |
| Roller Surface Profile | Cylindrical |
| Relubricatable | Yes |
| Roller Type | Cylindrical |
| d1n - Grease | 42000 |
| Stud Profile | Standard |
| Roller Width | 7/16 in |
| Stud Dia. | 5/16 in, 7.938 mm |
| Stud Length | 3/4 in, 19.05 mm |
| Thread Type | UNF |
| Material | High Carbon Steel Made |
| Stud Material | High Carbon Steel Made |
| Weight | 0.05 LB |
| EAN or UPC | 4549557022364 |

