Skip to content Skip to navigation menu
High Carbon Steel Cam Follower

CRE8V

High Carbon Steel Cam Follower
Item #103783094
  • 1/2 in Roller Diameter
  • 11/32 in Roller Width
  • 1/4 in Stud Diameter
  • 10-32 Thread Size
High Carbon Steel Cam Follower
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Roller Diameter
  • 11/32 in Roller Width
  • 1/4 in Stud Diameter
  • 10-32 Thread Size
Bearing Type Cam Follower
Shin added / d1n - Oil 70000
Thread Type UNF
Roller Type Needle Roller
Dynamic Load Rating 4260 N
Relubricatable Yes
Roller Dia. 1/2 in
Stud Dia. 1/4 in, 6.35 mm
Stud Profile Standard Stud with Eccentric Bushing
Limiting Speed - Grease 8703 rpm
Roller Surface Profile Cylindrical
Roller Width 11/32 in
Shin - Oil 70000
Thread Size 10-32 UNF Thread Size
d1n - Grease 42000
Weight 0.021 LB
EAN or UPC 4549557021459
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison