- 1/2 in Roller Diameter
- 11/32 in Roller Width
- 1/4 in Stud Diameter
- 10-32 Thread Size
| Shin added / d1n - Oil | 140000 |
| Limiting Speed - Grease | 17406 rpm |
| Roller Width | 11/32 in |
| Dynamic Load Rating | 2520 N |
| Roller Type | Needle Roller |
| Relubricatable | Yes |
| Bearing Type | Cam Follower |
| Shin - Oil | 140000 |
| Thread Type | UNF |
| d1n - Grease | 84000 |
| Stud Profile | Standard Stud with Eccentric Bushing |
| Stud Dia. | 1/4 in, 6.35 mm |
| Roller Surface Profile | Cylindrical |
| Roller Dia. | 1/2 in |
| Thread Size | 10-32 UNF Thread Size |
| Weight | 0.021 LB |
| EAN or UPC | 4549557021428 |

