- 5/8 in Roller Diameter
- 13/32 in Roller Width
- 3/8 in Stud Diameter
- 1/4-28 Thread Size
- Sealed Enclosure
| Relubricatable | Yes |
| Roller Dia. | 5/8 in |
| Roller Width | 13/32 in |
| Shin added / d1n - Oil | 70000 |
| Roller Type | Needle Roller |
| Stud Profile | Standard Stud with Eccentric Bushing |
| Roller Surface Profile | Cylindrical |
| Stud Dia. | 3/8 in, 9.525 mm |
| Bearing Type | Cam Follower |
| Thread Type | UNF |
| Dynamic Load Rating | 5830 N |
| Shin - Oil | 70000 |
| Thread Size | 1/4-28 UNF Thread Size |
| Enclosure | Sealed |
| Limiting Speed - Grease | 6614 rpm |
| d1n - Grease | 42000 |
| Weight | 0.099 LB |
| EAN or UPC | 4549557021596 |

