
- 70 mm Inner Diameter
- 86 mm Outer Diameter
Precision Class | JIS, Class 0 |
Bearing Material | High Carbon Chromium Bearing Steel |
Material | High Carbon Chromium Bearing Steel |
Type | Slim, Full Complement/Sealed Type |
Weight | 0.237 LB |
EAN or UPC | 4549557020704 |
