Skip to content Skip to navigation menu
Cross Roller Bearings

CRBS708T1

Cross Roller Bearings
Item #116093331
  • 70 mm Inner Diameter
  • 86 mm Outer Diameter
Cross Roller Bearings
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 70 mm Inner Diameter
  • 86 mm Outer Diameter
Type Slim, With Cage/Open Type
Material High Carbon Chromium Bearing Steel
Bearing Material High Carbon Chromium Bearing Steel
Precision Class JIS, Class 0
Weight 0.237 LB
EAN or UPC 4549557020698
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison