- 70 mm Inner Diameter
- 86 mm Outer Diameter
| Precision Class | JIS, Class 0 |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Type | Slim, With Separator/Sealed Type |
| Material | High Carbon Chromium Bearing Steel |
| Weight | 0.238 LB |
| EAN or UPC | 4549557020674 |
| Precision Class | JIS, Class 0 |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Type | Slim, With Separator/Sealed Type |
| Material | High Carbon Chromium Bearing Steel |
| Weight | 0.238 LB |
| EAN or UPC | 4549557020674 |