- 200 mm Inner Diameter
- 226 mm Outer Diameter
| Material | High Carbon Chromium Bearing Steel |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Type | Slim, With Cage/Open Type |
| Precision Class | JIS, Class 0 |
| Weight | 1.716 LB |
| EAN or UPC | 4549557021374 |
| Material | High Carbon Chromium Bearing Steel |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Type | Slim, With Cage/Open Type |
| Precision Class | JIS, Class 0 |
| Weight | 1.716 LB |
| EAN or UPC | 4549557021374 |