
- 190 mm Inner Diameter
- 216 mm Outer Diameter
Bearing Material | High Carbon Chromium Bearing Steel |
Precision Class | JIS, Class 0 |
Material | High Carbon Chromium Bearing Steel |
Type | Slim, With Cage/Open Type |
Weight | 1.628 LB |
EAN or UPC | 4549557021329 |
