- 180 mm Inner Diameter
- 206 mm Outer Diameter
| Precision Class | JIS, Class 0 |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Material | High Carbon Chromium Bearing Steel |
| Type | Slim, With Separator/Sealed Type |
| Weight | 1.562 LB |
| EAN or UPC | 4549557021282 |
| Precision Class | JIS, Class 0 |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Material | High Carbon Chromium Bearing Steel |
| Type | Slim, With Separator/Sealed Type |
| Weight | 1.562 LB |
| EAN or UPC | 4549557021282 |