- 170 mm Inner Diameter
- 196 mm Outer Diameter
| Bearing Material | High Carbon Chromium Bearing Steel |
| Type | Slim, Full Complement/Sealed Type |
| Material | High Carbon Chromium Bearing Steel |
| Precision Class | JIS, Class 0 |
| Weight | 1.485 LB |
| EAN or UPC | 4549557021251 |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Type | Slim, Full Complement/Sealed Type |
| Material | High Carbon Chromium Bearing Steel |
| Precision Class | JIS, Class 0 |
| Weight | 1.485 LB |
| EAN or UPC | 4549557021251 |