
- 170 mm Inner Diameter
- 196 mm Outer Diameter
Precision Class | JIS, Class 0 |
Type | Slim, With Separator/Sealed Type |
Material | High Carbon Chromium Bearing Steel |
Bearing Material | High Carbon Chromium Bearing Steel |
Weight | 1.485 LB |
EAN or UPC | 4549557021237 |
