
- 160 mm Inner Diameter
- 186 mm Outer Diameter
Bearing Material | High Carbon Chromium Bearing Steel |
Material | High Carbon Chromium Bearing Steel |
Type | Slim, Full Complement/Sealed Type |
Precision Class | JIS, Class 0 |
Weight | 1.364 LB |
EAN or UPC | 4549557021206 |
