- 160 mm Inner Diameter
- 186 mm Outer Diameter
| Type | Slim, With Separator/Sealed Type |
| Precision Class | JIS, Class 0 |
| Material | High Carbon Chromium Bearing Steel |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Weight | 1.364 LB |
| EAN or UPC | 4549557021183 |
| Type | Slim, With Separator/Sealed Type |
| Precision Class | JIS, Class 0 |
| Material | High Carbon Chromium Bearing Steel |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Weight | 1.364 LB |
| EAN or UPC | 4549557021183 |