
- 140 mm Inner Diameter
- 156 mm Outer Diameter
Precision Class | JIS, Class 0 |
Type | Slim, Full Complement/Sealed Type |
Bearing Material | High Carbon Chromium Bearing Steel |
Material | High Carbon Chromium Bearing Steel |
Weight | 0.451 LB |
EAN or UPC | 4549557021114 |
