- 140 mm Inner Diameter
- 156 mm Outer Diameter
| Bearing Material | High Carbon Chromium Bearing Steel |
| Type | Slim, With Cage/Open Type |
| Precision Class | JIS, Class 0 |
| Material | High Carbon Chromium Bearing Steel |
| Weight | 0.451 LB |
| EAN or UPC | 4549557021077 |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Type | Slim, With Cage/Open Type |
| Precision Class | JIS, Class 0 |
| Material | High Carbon Chromium Bearing Steel |
| Weight | 0.451 LB |
| EAN or UPC | 4549557021077 |