- 110 mm Inner Diameter
- 126 mm Outer Diameter
| Type | Slim, Full Complement/Sealed Type |
| Material | High Carbon Chromium Bearing Steel |
| Precision Class | JIS, Class 0 |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Weight | 0.358 LB |
| EAN or UPC | 4549557020957 |
| Type | Slim, Full Complement/Sealed Type |
| Material | High Carbon Chromium Bearing Steel |
| Precision Class | JIS, Class 0 |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Weight | 0.358 LB |
| EAN or UPC | 4549557020957 |