
- 100 mm Inner Diameter
- 116 mm Outer Diameter
Material | High Carbon Chromium Bearing Steel |
Precision Class | JIS, Class 0 |
Type | Slim, Full Complement/Sealed Type |
Bearing Material | High Carbon Chromium Bearing Steel |
Weight | 0.334 LB |
EAN or UPC | 4549557020896 |
