
- 100 mm Inner Diameter
- 116 mm Outer Diameter
Type | Slim, With Separator/Sealed Type |
Precision Class | JIS, Class 0 |
Material | High Carbon Chromium Bearing Steel |
Bearing Material | High Carbon Chromium Bearing Steel |
Weight | 0.334 LB |
EAN or UPC | 4549557020858 |
