- 100 mm Inner Diameter
- 116 mm Outer Diameter
| Material | High Carbon Chromium Bearing Steel |
| Type | Slim, With Cage/Open Type |
| Precision Class | JIS, Class 0 |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Weight | 0.334 LB |
| EAN or UPC | 4549557020841 |
| Material | High Carbon Chromium Bearing Steel |
| Type | Slim, With Cage/Open Type |
| Precision Class | JIS, Class 0 |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Weight | 0.334 LB |
| EAN or UPC | 4549557020841 |