
- 20 mm Inner Diameter
- 36 mm Outer Diameter
Precision Class | JIS, Class 0 |
Material | High Carbon Chromium Bearing Steel |
Type | High Rigidity Open Type/With Separator, Open |
Bearing Material | High Carbon Chromium Bearing Steel |
Weight | 0.088 LB |
EAN or UPC | 4549557019784 |
