- 90 mm Inner Diameter
- 210 mm Outer Diameter
| Type | Mounted Holed Type High Rigidity With Separator, Sealed Type |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Precision Class | JIS, Class 0 |
| Material | High Carbon Chromium Bearing Steel |
| Weight | 11.33 LB |
| EAN or UPC | 4549557065354 |

