
- 90 mm Inner Diameter
- 210 mm Outer Diameter
Precision Class | JIS, Class 0 |
Bearing Material | High Carbon Chromium Bearing Steel |
Material | High Carbon Chromium Bearing Steel |
Type | Mounted Holed Type High Rigidity With Separator, Sealed Type |
Weight | 10.297 LB |
EAN or UPC | 4549557065330 |
