- 90 mm Inner Diameter
- 210 mm Outer Diameter
| Type | Mounted Holed Type High Rigidity With Separator, Open Type |
| Material | High Carbon Chromium Bearing Steel |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Precision Class | JIS, Class 0 |
| Weight | 10.297 LB |
| EAN or UPC | 4549557065316 |

