
Bearing Material | High Carbon Chromium Bearing Steel |
Type | Mounted Holed Type High Rigidity With Separator, Sealed Type |
Precision Class | JIS, Class 0 |
Material | High Carbon Chromium Bearing Steel |
Weight | 5.799 LB |
EAN or UPC | 4549557065248 |

Bearing Material | High Carbon Chromium Bearing Steel |
Type | Mounted Holed Type High Rigidity With Separator, Sealed Type |
Precision Class | JIS, Class 0 |
Material | High Carbon Chromium Bearing Steel |
Weight | 5.799 LB |
EAN or UPC | 4549557065248 |