
- 80 mm Inner Diameter
- 165 mm Outer Diameter
Material | High Carbon Chromium Bearing Steel |
Precision Class | JIS, Class 0 |
Type | Mounted Holed Type High Rigidity With Separator, Sealed Type |
Bearing Material | High Carbon Chromium Bearing Steel |
Weight | 5.733 LB |
EAN or UPC | 4549557065187 |
