
- 25 mm Inner Diameter
- 80 mm Outer Diameter
Bearing Material | High Carbon Chromium Bearing Steel |
Material | High Carbon Chromium Bearing Steel |
Precision Class | JIS, Class 0 |
Type | Mounted Holed Type High Rigidity With Separator, Sealed Type |
Weight | 0.882 LB |
EAN or UPC | 4549557065071 |
