
- 115 mm Inner Diameter
- 240 mm Outer Diameter
Type | Mounted Holed Type High Rigidity With Separator, Sealed Type |
Precision Class | JIS, Class 0 |
Bearing Material | High Carbon Chromium Bearing Steel |
Material | High Carbon Chromium Bearing Steel |
Weight | 14.619 LB |
EAN or UPC | 4549557064951 |
