IKO International Inc.
CRBFV11528ADUUC1
Mounting Holed Type High Rigidity Crossed Roller Bearings
Item #116093118
- 115 mm I.D
- 240 mm O.D
- Roller
- 28 mm Overall width
| Internal Clearance | C1 |
| Static Load Rating | 138000 N |
| Rolling Element | JIS G 4805 (SUJ) |
| Relubricatable | No |
| Retainer Type | POM Plastic Separetor |
| Row Type | Single - Crossed |
| DMN (Grease) | 60000 |
| Precision Class | JIS, Class 0 |
| Dynamic Load Rating | 84300 N |
| Operating Temperature [Min] | 4 °F |
| Mounting Type | Counter Bored Mounting Holes in Opposite Direction |
| Material | JIS G 4805 (SUJ) |
| Series | CRBFV |
| Bearing Type | Crossed Roller Bearing |
| Mounting Method | Mounting Holes |
| Operating Temperature [Max] | 230 °F |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Weight | 14.619 LB |
| EAN or UPC | 4549557064937 |
