IKO International Inc.
CRBF108ATUUT1
Mounting Holed Type High Rigidity Crossed Roller Bearings
Item #101689150
- 10 mm I.D
- 52 mm O.D
- Roller
- 8 mm Overall width
| Mounting Method | Mounting Holes |
| Precision Class | JIS, Class 0 |
| Relubricatable | No |
| Row Type | Single - Crossed |
| Operating Temperature [Max] | 230 °F |
| Operating Temperature [Min] | 4 °F |
| DMN (Grease) | 60000 |
| Weight | 0.264 LB |
| EAN or UPC | 4549557019210 |
