- 50 mm I.D
- 80 mm O.D
- Roller
- 13 mm Overall width
| Operating Temperature [Max] | 230 °F |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Static Load Rating | 12600 N |
| Series | CRBC |
| Internal Clearance | C2 |
| Material | JIS G 4805 (SUJ) |
| DMN (Grease) | 60000 |
| Bearing Type | Crossed Roller Bearing |
| Rolling Element | JIS G 4805 (SUJ) |
| Precision Class | JIS, Class 0 |
| Operating Temperature [Min] | 4 °F |
| Dynamic Load Rating | 10700 N |
| Relubricatable | No |
| Retainer Type | Steel Cage |
| Row Type | Single - Crossed |
| Weight | 0.638 LB |
| EAN or UPC | 4549557017841 |

